Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Storeroom Handlesets Satin Black

  • Mfr # 6010.190.LLS

  • Zoro # G1302784


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/4" Backset
Height
1.7
Material
Brass / Steel
Width
4.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010.190.LLS
Zoro #
G1302784
UPC #
-
Country of Origin
China

Dimensions

Height
1.7
Width
4.7
Length
8.9

Details

Item
Entry Storeroom Handlesets Satin Black
Series
Estate
Backset
2-3/4" Backset
Material
Brass / Steel
Function
Entry / Storeroom
Color
Satin Black

Description

Item Entry Storeroom Handlesets Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.