
Entry Storeroom Handlesets Satin Black
Mfr # 6310.190.L
Zoro # G1302811
product price: $488.80
/ea
Free Shipping & Returns
Key Features
Finish
Satin Black
Series
Estate
Backset
2-1/2" Backset
Lockset Handle Type
Knob
Style
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6310.190.L
Zoro #
G1302811
UPC #
-
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Item
Entry Storeroom Handlesets Satin Black
Finish
Satin Black
Series
Estate
Backset
2-1/2" Backset
Lockset Handle Type
Knob
Style
Left Hand
Strike Type
ASA Strike
Function
Entry / Storeroom
Strike
ASA Strike
Color
Satin Black
Material
Brass / Steel
Description
Item Entry Storeroom Handlesets Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.