Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Storeroom Handlesets Satin Black

  • Mfr # 6310.190.RLS

  • Zoro # G1302671


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Lockset Function
Entry / Storeroom
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Height
4.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6310.190.RLS
Zoro #
G1302671
UPC #
-
Country of Origin
China

Dimensions

Height
4.2
Width
11.6
Length
23

Details

Item
Entry Storeroom Handlesets Satin Black
Lockset Function
Entry / Storeroom
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Color
Satin Black
Material
Brass / Steel
Function
Entry / Storeroom
Strike
ASA Strike

Description

Item Entry Storeroom Handlesets Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.