Zoro Homepage
This item is Discontinued.
Baldwin Entry Storeroom Handlesets Satin Nickel 6310.150.LLS

Entry Storeroom Handlesets Satin Nickel (Discontinued)

  • Mfr # 6310.150.LLS
  • Zoro # G1303292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6310.150.LLS
Zoro #
G1303292
UPC #
-
Country of Origin
China

Dimensions

Length
9.1
Height
1.6
Width
4.6

Details

Item
Entry Storeroom Handlesets Satin Nickel
Finish
Satin Nickel
Backset
2-1/2" Backset
Series
Estate
Material
Brass / Steel
Lockset Function
Entry / Storeroom
Lockset Handle Type
Lever
Style
Left Hand
Strike Type
ASA Strike
Function
Entry / Storeroom
Color
Satin Nickel
Strike
ASA Strike

Description

Item Entry Storeroom Handlesets Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.