Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Storeroom Handlesets Unlacquered Brass

  • Mfr # 6010.031.RR

  • Zoro # G1303539


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Lockset Function
Entry / Storeroom
Location Type
Interior
Finish
Unlacquered Brass
Series
Estate
Backset
2-3/4" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6010.031.RR
Zoro #
G1303539
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Entry Storeroom Handlesets Unlacquered B
Lockset Function
Entry / Storeroom
Location Type
Interior
Finish
Unlacquered Brass
Series
Estate
Backset
2-3/4" Backset
Material
Brass / Steel
Color
Unlacquered Brass
Function
Entry / Storeroom

Description

Item Entry Storeroom Handlesets Unlacquered B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.