
Entry Storeroom Handlesets Unlacquered Brass
Mfr # 6310.031.R
Zoro # G1304421
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Finish
Unlacquered Brass
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Style
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6310.031.R
Zoro #
G1304421
UPC #
-
Country of Origin
China
Dimensions
Length
9.2
Height
1.6
Width
4.6
Details
Item
Entry Storeroom Handlesets Unlacquered B
Finish
Unlacquered Brass
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Style
Right Hand
Lockset Handle Type
Knob
Function
Entry / Storeroom
Material
Brass / Steel
Color
Unlacquered Brass
Strike
ASA Strike
Description
Item Entry Storeroom Handlesets Unlacquered B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.