Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Storeroom Handlesets Unlacquered Brass

  • Mfr # 6310.031.RLS

  • Zoro # G1304692


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Finish
Unlacquered Brass
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Style
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6310.031.RLS
Zoro #
G1304692
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Entry Storeroom Handlesets Unlacquered B
Finish
Unlacquered Brass
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Style
Right Hand
Lockset Handle Type
Lever
Function
Entry / Storeroom
Material
Brass / Steel
Color
Unlacquered Brass
Strike
ASA Strike

Description

Item Entry Storeroom Handlesets Unlacquered B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.