Entry Storeroom Handlesets Unlacquered Brass
Mfr # 6310.031.RRLS
Zoro # G1303642
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entry / Storeroom
Finish
Unlacquered Brass
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6310.031.RRLS
Zoro #
G1303642
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Entry Storeroom Handlesets Unlacquered B
Lockset Function
Entry / Storeroom
Finish
Unlacquered Brass
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Lockset Handle Type
Lever
Strike
ASA Strike
Material
Brass / Steel
Function
Entry / Storeroom
Color
Unlacquered Brass
Description
Item Entry Storeroom Handlesets Unlacquered B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.