
Entry Storeroom Handlesets Venetian Bronze
Mfr # 6010.112.RRLS
Zoro # G1303791
product price: $430.40
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Finish
Venetian Bronze
Series
Estate
Backset
2-3/4" Backset
Lockset Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6010.112.RRLS
Zoro #
G1303791
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Entry Storeroom Handlesets Venetian Bron
Location Type
Interior
Finish
Venetian Bronze
Series
Estate
Backset
2-3/4" Backset
Lockset Handle Type
Lever
Material
Brass / Steel
Color
Venetian Bronze
Function
Entry / Storeroom
Description
Item Entry Storeroom Handlesets Venetian Bron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.