This item is Discontinued.

No Product Image Available

Atlanta Bright Chrome Handlesets Bright Chrome (Discontinued)

  • Mfr # 6513.260.KT
  • Zoro # G1457423
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6513.260.KT
Zoro #
G1457423
UPC #
-
Country of Origin
China

Dimensions

Width
3.5
Length
12
Height
2.1

Details

Series
Estate
Finish
Bright Chrome
Item
Atlanta Bright Chrome Handlesets Bright
Color
Bright Chrome
Material
Brass

Description

Item Atlanta Bright Chrome Handlesets Bright

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.