This item is Discontinued.

No Product Image Available

Atlanta Unlacquered Brass Handlesets Unlacquered Brass (Discontinued)

  • Mfr # 6513.031.KT
  • Zoro # G1458010
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6513.031.KT
Zoro #
G1458010
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Series
Estate
Finish
Unlacquered Brass
Item
Atlanta Unlacquered Brass Handlesets Unl
Color
Unlacquered Brass
Material
Brass

Description

Item Atlanta Unlacquered Brass Handlesets Unl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.