
Estate Bright Chrome Coat Hooks
Mfr # 0951.260
Zoro # G1192197
product price: $84.75
/ea
Free Shipping & Returns
Key Features
Hook Item
Swivel Type Cabin Door Hook
Hook Finish
Polished Chrome
Hook Base Width
1.125"
Mounting
Door
Basic Hook Material
Solid Forged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0951.260
Zoro #
G1192197
UPC #
723079157757
Country of Origin
China
Dimensions
Hook Base Width
1.125"
Details
Hook Item
Swivel Type Cabin Door Hook
Hook Finish
Polished Chrome
Mounting
Door
Basic Hook Material
Solid Forged Brass
Weight
3.4 lb.
Includes
Wood Screws
Item
Estate Bright Chrome Coat Hooks
Description
Estate Bright Chrome Coat Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.