This item is Discontinued.

Baldwin Classic Lever Satin Nickel Door Levers Satin Nickel 5445V.150.RDM

Classic Lever Satin Nickel Door Levers Satin Nickel (Discontinued)

  • Mfr # 5445V.150.RDM
  • Zoro # G1483603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5445V.150.RDM
Zoro #
G1483603
UPC #
-
Country of Origin
China

Dimensions

Height
4.5
Length
5.9
Width
5.4

Details

Series
Estate
Item
Classic Lever Satin Nickel Door Levers S
Material
Brass
Color
Satin Nickel
Weight
0.992

Description

Item Classic Lever Satin Nickel Door Levers S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.