This item is Discontinued.

Baldwin Detroit / New York / Midtown ORB Handlesets ORB 6503.102.KNOS

This item is Discontinued.

Baldwin

Detroit / New York / Midtown ORB Handlesets ORB (Discontinued)

Mfr # 6503.102.KNOS
Zoro # G1353902
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6503.102.KNOS
Zoro #
G1353902
UPC #
-
Country of Origin
China

Dimensions

Width
3.1
Height
1
Length
11.6

Details

Item
Detroit / New York / Midtown ORB Handles
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Style
Knob
Weight
0.5
Color
Oil Rubbed Bronze

Description

Item Detroit / New York / Midtown ORB Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.