This item is Discontinued.

No Product Image Available

This item is Discontinued.

Baldwin

Detroit / New York / Midtown Satin Nickel Handlesets Satin Nickel (Discontinued)

Mfr # 6503.150.KNIS
Zoro # G1353990
UPC # 00723079172262
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6503.150.KNIS
Zoro #
G1353990
UPC #
00723079172262
Country of Origin
China

Dimensions

Height
0.9
Width
3.1
Length
12

Details

Item
Detroit / New York / Midtown Satin Nicke
Material
Brass
Series
Estate
Color
Satin Nickel

Description

Item Detroit / New York / Midtown Satin Nicke

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.