This item is Discontinued.

Baldwin Entry Handlesets Antique Nickel 6321.151.RLS

Entry Handlesets Antique Nickel (Discontinued)

  • Mfr # 6321.151.RLS
  • Zoro # G1504603
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6321.151.RLS
Zoro #
G1504603
UPC #
-
Country of Origin
China

Dimensions

Width
4.6
Height
1.7
Length
9

Details

Item
Entry Handlesets,Antique Nickel
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Function
Entry
Material
Brass / Steel
Color
Antique Nickel
Strike
ASA Strike

Description

Entry Handlesets,Antique Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.