
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6571.151.ENTR
Zoro #
G1505294
UPC #
-
Country of Origin
China
Dimensions
Length
15.5
Width
6.9
Height
5
Details
Item
Entry Handlesets,Antique Nickel
Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Color
Antique Nickel
Weight
3.8
Material
Brass
Function
Entry
Strike
Mortise
Description
Entry Handlesets,Antique Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.