This item is Discontinued.
This item is Discontinued.
Entry Handlesets Lifetime Satin Brass (Discontinued)
Mfr #
6401.044.LENT
Zoro #
G1521814
UPC # 00823079429233
Country of Origin China
Category Keyed Entry Handlesets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6401.044.LENT
Zoro #
G1521814
UPC #
00823079429233
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Item
Entry Handlesets,Lifetime,Satin Brass
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Color
Lifetime Satin Brass
Strike
Full Lip Strike
Function
Entry
Material
Brass
Description
Entry Handlesets,Lifetime,Satin Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.