
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6401.190.LENT
Zoro #
G1532445
UPC #
-
Country of Origin
China
Dimensions
Width
7.1
Length
24.6
Height
5
Details
Item
Entry Handlesets,Satin Black
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Color
Satin Black
Material
Brass
Weight
8.598
Strike
Full Lip Strike
Function
Entry
Description
Entry Handlesets,Satin Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.