
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85386.264.RENT
Zoro #
G1539174
UPC #
-
Country of Origin
China
Dimensions
Width
4.8
Length
19.9
Height
4.8
Details
Item
Entry Handlesets,Satin Chrome
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Square Corner Full Lip and Deadbolt
Weight
6.7
Material
Brass
Color
Satin Chrome
Function
Entry
Strike
Square Corner Full Lip and Deadbolt
Description
Entry Handlesets,Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.