Zoro Homepage
This item is Discontinued.
Baldwin Entry Handlesets Satin Nickel 6021.150.R

Entry Handlesets Satin Nickel (Discontinued)

  • Mfr # 6021.150.R
  • Zoro # G1539840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6021.150.R
Zoro #
G1539840
UPC #
00723079292519
Country of Origin
China

Dimensions

Height
1.7
Length
9
Width
4.6

Details

Item
Entry Handlesets,Satin Nickel
Series
Estate
Backset
2-3/4" Backset
Function
Entry
Color
Satin Nickel
Material
Brass / Steel

Description

Entry Handlesets,Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.