
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403.150.ENTR
Zoro #
G1540942
UPC #
-
Country of Origin
China
Dimensions
Length
24.5
Height
4.9
Width
6.9
Details
Item
Entry Handlesets,Satin Nickel
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Color
Satin Nickel
Material
Brass
Weight
9.2
Function
Entry
Strike
Full Lip Strike
Description
Entry Handlesets,Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.