Zoro Homepage
This item is Discontinued.
Baldwin Entry Rosettes Venetian Bronze R038.112.ENTR

Entry Rosettes Venetian Bronze (Discontinued)

  • Mfr # R038.112.ENTR
  • Zoro # G1601650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R038.112.ENTR
Zoro #
G1601650
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Entry Rosettes Venetian Bronze
Material
Brass
Color
Venetian Bronze
Weight
3.7
Function
Entry
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Entry Rosettes Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.