This item is Discontinued.

Baldwin Full Dummy Handlesets Antique Brass 6426.050.LFD

Full Dummy Handlesets Antique Brass (Discontinued)

  • Mfr # 6426.050.LFD
  • Zoro # G1329402
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6426.050.LFD
Zoro #
G1329402
UPC #
-
Country of Origin
China

Dimensions

Width
6.9
Height
5
Length
24.6

Details

Item
Full Dummy Handlesets Antique Brass
Lockset Function
Full Dummy
Series
Estate
Weight
10
Material
Brass
Color
Antique Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Full Dummy Handlesets Antique Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.