This item is Discontinued.

Baldwin Full Dummy Handlesets Lifetime Satin Nickel 6401.056.LFD

Full Dummy Handlesets Lifetime Satin Nickel (Discontinued)

  • Mfr # 6401.056.LFD
  • Zoro # G1340882
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6401.056.LFD
Zoro #
G1340882
UPC #
-
Country of Origin
China

Dimensions

Height
5.1
Length
24.6
Width
6.9

Details

Item
Full Dummy Handlesets Lifetime Satin Nic
Lockset Function
Full Dummy
Series
Estate
Material
Brass
Weight
6.4
Color
Lifetime Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Full Dummy Handlesets Lifetime Satin Nic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.