This item is Discontinued.

Baldwin Half Dummy Door Knobs Satin Nickel 5015.150.IDM

Half Dummy Door Knobs Satin Nickel (Discontinued)

  • Mfr # 5015.150.IDM
  • Zoro # G1825142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015.150.IDM
Zoro #
G1825142
UPC #
00884011397157
Country of Origin
China

Dimensions

Height
4.3
Length
5.7
Width
5.1

Details

Item
Half Dummy Door Knobs Satin Nickel
Series
Estate
Weight
1.5
Color
Satin Nickel
Material
Brass
Function
Half Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Half Dummy Door Knobs Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.