Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP011.190.ACT1
Zoro #
G2009750
UPC #
-
Country of Origin
China
Dimensions
Width
6.9
Length
15.6
Height
5.1
Details
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Style
Knob
Finish
Satin Black
Item
Keyed Entry Keyed Entry Satin Black
Material
Brass
Color
Satin Black
Function
Keyed Entry
Product Type
Trim
Description
Item Keyed Entry Keyed Entry Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.