Zoro Homepage
This item is Discontinued.
Baldwin Knob Antique Nickel Door Knobs Antique Nickel 5013 5013.151.IMR

Knob Antique Nickel Door Knobs Antique Nickel 5013 (Discontinued)

  • Mfr # 5013.151.IMR
  • Zoro # G2015579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5013.151.IMR
Zoro #
G2015579
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Knob Antique Nickel Door Knobs Antique N
Series
Estate
Color
Antique Nickel
Material
Brass
Weight
1.6
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Antique Nickel Door Knobs Antique N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.