This item is Discontinued.

Baldwin Knob Distressed Antq Nickel Door Knobs Distressed Antq Nickel 5055 5055.452.IMR

Knob Distressed Antq Nickel Door Knobs Distressed Antq Nickel 5055 (Discontinued)

  • Mfr # 5055.452.IMR
  • Zoro # G1835502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5055.452.IMR
Zoro #
G1835502
UPC #
-
Country of Origin
China

Dimensions

Height
2.1
Width
2.6
Length
4.3

Details

Item
Knob Distressed Antq Nickel Door Knobs D
Series
Estate
Color
Distressed Antique Nickel
Material
Brass
Weight
1.1
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Distressed Antq Nickel Door Knobs D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.