This item is Discontinued.

Baldwin Knob Oil Rubbed Bronze Door Knobs Oil Rubbed Bronze 5045 5045.102.IMR

Knob Oil Rubbed Bronze Door Knobs Oil Rubbed Bronze 5045 (Discontinued)

  • Mfr # 5045.102.IMR
  • Zoro # G1727160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5045.102.IMR
Zoro #
G1727160
UPC #
-
Country of Origin
China

Dimensions

Height
2.8
Width
3.4
Length
5.2

Details

Item
Knob Oil Rubbed Bronze Door Knobs Oil Ru
Series
Estate
Material
Brass
Weight
1.1
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Knob Oil Rubbed Bronze Door Knobs Oil Ru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.