Zoro Homepage
This item is Discontinued.
Baldwin Knob Satin Nickel Door Knobs Satin Nickel 5011 5011.150.MR

Knob Satin Nickel Door Knobs Satin Nickel 5011 (Discontinued)

  • Mfr # 5011.150.MR
  • Zoro # G1728883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5011.150.MR
Zoro #
G1728883
UPC #
-
Country of Origin
China

Dimensions

Width
3.3
Length
5.2
Height
2.7

Details

Item
Knob Satin Nickel Door Knobs Satin Nicke
Series
Estate
Weight
3.1
Material
Brass
Color
Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Satin Nickel Door Knobs Satin Nicke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.