This item is Discontinued.

Baldwin Lever Satin Black Door Levers Satin Black 5114 5114.190.MR

Lever Satin Black Door Levers Satin Black 5114 (Discontinued)

  • Mfr # 5114.190.MR
  • Zoro # G1758782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5114.190.MR
Zoro #
G1758782
UPC #
-
Country of Origin
China

Dimensions

Width
3.5433
Height
2.5984
Length
6.1417

Details

Series
Estate
Item
Lever Satin Black Door Levers Satin Blac
Weight
1.9
Color
Satin Black
Material
Brass

Description

Item Lever Satin Black Door Levers Satin Blac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.