This item is Discontinued.

Baldwin Lever Satin Nickel Door Levers Satin Nickel 5101 5101.150.LMR

Lever Satin Nickel Door Levers Satin Nickel 5101 (Discontinued)

  • Mfr # 5101.150.LMR
  • Zoro # G1761135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5101.150.LMR
Zoro #
G1761135
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Series
Estate
Item
Lever Satin Nickel Door Levers Satin Nic
Material
Brass
Color
Satin Nickel
Weight
1.3

Description

Item Lever Satin Nickel Door Levers Satin Nic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.