This item is Discontinued.

Baldwin Lever Satin Nickel Door Levers Satin Nickel 5105 5105.150.MR

Lever Satin Nickel Door Levers Satin Nickel 5105 (Discontinued)

  • Mfr # 5105.150.MR
  • Zoro # G1761275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5105.150.MR
Zoro #
G1761275
UPC #
-
Country of Origin
China

Dimensions

Width
2.9
Length
5.2
Height
1.8

Details

Series
Estate
Finish
Satin Nickel
Item
Lever Satin Nickel Door Levers Satin Nic
Material
Brass
Color
Satin Nickel
Weight
0.9
Product Type
Door

Description

Item Lever Satin Nickel Door Levers Satin Nic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.