This item is Discontinued.

Baldwin Lever Satin Nickel Door Levers Satin Nickel 5165 5165.150.RMR

Lever Satin Nickel Door Levers Satin Nickel 5165 (Discontinued)

  • Mfr # 5165.150.RMR
  • Zoro # G1762115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5165.150.RMR
Zoro #
G1762115
UPC #
-
Country of Origin
China

Dimensions

Height
2.6
Length
6
Width
3.4

Details

Series
Estate
Style
Right Hand
Finish
Satin Nickel
Item
Lever Satin Nickel Door Levers Satin Nic
Cylinder Core Type
Single
Color
Satin Nickel
Material
Brass
Weight
0.7
Product Type
Door

Description

Item Lever Satin Nickel Door Levers Satin Nic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.