This item is Discontinued.

Baldwin Lever Venetian Bronze Door Levers Venetian Bronze 5107 5107.112.LMR

Lever Venetian Bronze Door Levers Venetian Bronze 5107 (Discontinued)

  • Mfr # 5107.112.LMR
  • Zoro # G1763122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5107.112.LMR
Zoro #
G1763122
UPC #
-
Country of Origin
China

Dimensions

Height
2.6
Width
3.5
Length
6

Details

Series
Estate
Item
Lever Venetian Bronze Door Levers Veneti
Color
Venetian Bronze
Material
Brass
Weight
0.5

Description

Item Lever Venetian Bronze Door Levers Veneti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.