Zoro Homepage

Estate Lifetime Brass Coat Hooks

  • Mfr # 0950.003

  • Zoro # G1192705


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Hook Item
Swivel Type Cabin Door Hook
Hook Finish
Lifetime Polished Brass
Hook Base Width
0.84"
Mounting
Door
Includes
Wood Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0950.003
Zoro #
G1192705
UPC #
829846301726
Country of Origin
China

Dimensions

Hook Base Width
0.84"

Details

Hook Item
Swivel Type Cabin Door Hook
Hook Finish
Lifetime Polished Brass
Mounting
Door
Includes
Wood Screws
Weight
1.5 lb.
Basic Hook Material
Solid Forged Brass
Item
Estate Lifetime Brass Coat Hooks

Description

Estate Lifetime Brass Coat Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.