Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Estate Lifetime Satin Brass Coat Hooks, Hook Height: 5.375"

  • Mfr # 0742.044

  • Zoro # G1192608


product price: $43.20
/ea

Key Features

Hook Item
Costume Hook
Hook Finish
Lifetime Satin Brass
Hook Height
5.375"
Projection
3-1/2"
Weight
0.5 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0742.044
Zoro #
G1192608
UPC #
-
Country of Origin
China

Dimensions

Hook Height
5.375"

Details

Hook Item
Costume Hook
Hook Finish
Lifetime Satin Brass
Projection
3-1/2"
Weight
0.5 lb.
Item
Estate Lifetime Satin Brass Coat Hooks

Description

Estate Lifetime Satin Brass Coat Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.