This item is Discontinued.

No Product Image Available

Nashville Satin Nickel Handlesets Satin Nickel (Discontinued)

  • Mfr # 6793.150.KT
  • Zoro # G1774322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6793.150.KT
Zoro #
G1774322
UPC #
-
Country of Origin
China

Dimensions

Height
1.9685
Length
12.126
Width
3.3858

Details

Series
Estate
Item
Nashville Satin Nickel Handlesets Satin
Material
Brass
Color
Satin Nickel

Description

Item Nashville Satin Nickel Handlesets Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.