Zoro Homepage

Estate Oil Rubbed Bronze House Numbers

  • Mfr # 90674.102.CD

  • Zoro # G1028117


product price: $38.75
/ea

Key Features

Material
Brass
Character Height
4.75 in
Color
Oil Rubbed Bronze
Character
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90674.102.CD
Zoro #
G1028117
UPC #
723079908496
Country of Origin
China

Dimensions

Character Height
4.75 in

Details

Item
House Numbers
Material
Brass
Color
Oil Rubbed Bronze
Character
4

Description

Estate Oil Rubbed Bronze House Numbers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.