Zoro Homepage
This item is Discontinued.
Baldwin Passage Rosettes Oil Rubbed Bronze R004.102.PS

Passage Rosettes Oil Rubbed Bronze (Discontinued)

  • Mfr # R004.102.PS
  • Zoro # G1716800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R004.102.PS
Zoro #
G1716800
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Passage Rosettes Oil Rubbed Bronze
Material
Brass
Color
Oil Rubbed Bronze
Weight
0.3
Function
Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Passage Rosettes Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.