This item is Discontinued.

Baldwin Privacy Handlesets Satin Chrome 6055.264.LLS

Privacy Handlesets Satin Chrome (Discontinued)

  • Mfr # 6055.264.LLS
  • Zoro # G1418582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6055.264.LLS
Zoro #
G1418582
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Privacy Handlesets Satin Chrome
Backset
2-3/4" Backset
Series
Estate
Material
Brass / Steel
Color
Satin Chrome
Weight
3
Function
Privacy

Description

Item Privacy Handlesets Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.