This item is Discontinued.

No Product Image Available

Privacy Handlesets Satin Nickel (Discontinued)

  • Mfr # 6100.150.LRLS
  • Zoro # G1419203
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6100.150.LRLS
Zoro #
G1419203
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Privacy Handlesets Satin Nickel
Finish
Satin Nickel
Backset
2-3/4" Backset
Series
Estate
Material
Brass / Steel
Lockset Function
Privacy
Lockset Handle Type
Lever
Location Type
Interior
Function
Privacy
Color
Satin Nickel

Description

Item Privacy Handlesets Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.