Zoro Homepage

Estate Satin Brass with Brown Coat Hooks, Projection: 3-1/4"

  • Mfr # 0781.060

  • Zoro # G1193213


product price: $47.59
/ea

Key Features

Hook Item
Costume Hook
Hook Finish
Satin Brass and Brown
Hook Height
2.875"
Projection
3-1/4"
Weight
1.1 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781.060
Zoro #
G1193213
UPC #
723079157542
Country of Origin
China

Dimensions

Hook Height
2.875"

Details

Hook Item
Costume Hook
Hook Finish
Satin Brass and Brown
Projection
3-1/4"
Weight
1.1 lb.
Item
Estate Satin Brass with Brown Coat Hooks

Description

Estate Satin Brass with Brown Coat Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.