Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Estate Satin Nickel Coat Hooks

  • Mfr # 0951.150

  • Zoro # G2071962


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Hook Item
Swivel Type Cabin Door Hook
Hook Finish
Satin Nickel
Hook Base Width
1.125"
Mounting
Door
Weight
3.4 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0951.150
Zoro #
G2071962
UPC #
00723079150987
Country of Origin
China

Dimensions

Hook Base Width
1.125"

Details

Hook Item
Swivel Type Cabin Door Hook
Hook Finish
Satin Nickel
Mounting
Door
Weight
3.4 lb.
Basic Hook Material
Solid Forged Brass
Includes
Wood Screws
Item
Estate Satin Nickel Coat Hooks

Description

Estate Satin Nickel Coat Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.