Zoro Homepage

Estate Satin Nickel Coat Hooks

  • Mfr # 0952.150

  • Zoro # G1875673


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Hook Item
Swivel Type Cabin Door Hook
Hook Finish
Satin Nickel
Hook Base Width
1-1/4"
Mounting
Door
Includes
Wood Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0952.150
Zoro #
G1875673
UPC #
-
Country of Origin
China

Dimensions

Hook Base Width
1-1/4"

Details

Hook Item
Swivel Type Cabin Door Hook
Hook Finish
Satin Nickel
Mounting
Door
Includes
Wood Screws
Weight
5 lb.
Basic Hook Material
Solid Forged Brass
Item
Estate Satin Nickel Coat Hooks

Description

Estate Satin Nickel Coat Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.