This item is Discontinued.

No Product Image Available

Satin Nickel Cremone Bolts Satin Nickel (Discontinued)

  • Mfr # 8105.150.R8LK
  • Zoro # G1786125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8105.150.R8LK
Zoro #
G1786125
UPC #
-
Country of Origin
China

Dimensions

Length
48.5
Width
7.7165

Details

Material
Brass
Item
Satin Nickel Cremone Bolts Satin Nickel
Fastener Thread Direction
Right Hand
Color
Satin Nickel
Strike Type
Angle, Universal, and Mortise Strike
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Satin Nickel Cremone Bolts Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.