This item is Discontinued.

Baldwin Satin Nickel Strikes Satin Nickel 6340.150.L

Satin Nickel Strikes Satin Nickel (Discontinued)

  • Mfr # 6340.150.L
  • Zoro # G1787771
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6340.150.L
Zoro #
G1787771
UPC #
-
Country of Origin
China

Dimensions

Length
5
Width
2
Height
0.25

Details

Strike Type
ASA Strike
Color
Satin Nickel
Material
Brass
Series
Estate
Item
Satin Nickel Strikes Satin Nickel
Weight
0.2
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Satin Nickel Strikes Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.