This item is Discontinued.

Baldwin Satin Nickel Strikes Satin Nickel 6340.150.R

This item is Discontinued.

Baldwin

Satin Nickel Strikes Satin Nickel (Discontinued)

Mfr # 6340.150.R
Zoro # G1787735
Country of Origin China
Category Door Strikes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6340.150.R
Zoro #
G1787735
UPC #
-
Country of Origin
China

Dimensions

Length
5
Width
2
Height
0.125

Details

Strike Type
ASA Strike
Finish
Satin Nickel
Color
Satin Nickel
Material
Brass
Series
Estate
Item
Satin Nickel Strikes Satin Nickel
Weight
0.2
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Satin Nickel Strikes Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.