Zoro Homepage
This item is Discontinued.
Baldwin Rope Duplex, Number of Gangs: 1 Brass, Satin Nickel Finish 4789.150.CD

Rope Duplex, Number of Gangs: 1 Brass, Satin Nickel Finish (Discontinued)

  • Mfr # 4789.150.CD
  • Zoro # G2302761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4789.150.CD
Zoro #
G2302761
UPC #
00829846127272
Country of Origin
China

Dimensions

Size
4-1/2"H x 2-3/4"W

Details

Item
Rope Duplex
Number of Gangs
1
Material
Brass
Finish
Satin Nickel

Description

Estate Satin Nickel Switch Plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.